100W Surface Mount Incandescent Refrigeration Lighting Fixture
VXS Series 100W Surface Mount Incandescent Refrigeration Lighting Fixture
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- VXS Series
- Diameter:
- 4-1/4 in
- Length:
- 9-1/4 in
- Material:
- Die Cast Aluminum, Plastic, Glass, Silicone, Plated Steel, Copper
- NSF Certified:
- Yes
- Type:
- Surface Mount Incandescent Refrigeration Lighting Fixture
- Volts:
- 120V
- Watts:
- 100 W