24 in. Tankless Complete Installation Kit
24 in. Tankless Complete Installation Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes gas flex, isolation ball valves, gas ball valves and T & P relief valves
Specifications
- Diameter:
- 7/8 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 24 in
- Pressure - Maximum:
- 150 psi
- Watts:
- 18 kW