L Size Plastic Resistant Fiber Glove

Part #CDCTR120L  |  Item #4811193  |  Manufacturer Part #DCTR120L

Call for Pricing EACH

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Glove Size: L

Glove Type: Cut Resistant

Material: Plastic

Material Type: Poly Fiber

Reusable: No