Waterproof Shoe Cover in Light Blue 25 Pack
Mamba Trax Waterproof Shoe Cover in Light Blue 25 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Mamba Trax
- Color Finish Name:
- Light Blue
- Disposable:
- No
- Gender:
- Unisex
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 25