XL Size Nylon Glove Dipped
XL Size Nylon Glove Dipped
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dipped in nitrile
Specifications
- Color Finish Name:
- Black
- Glove Size:
- XL
- Material:
- Plastic
- Material Type:
- Nylon