Compression Brass Nut

D931

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with evaporative coolers, 1/4" OD copper tube

SPECIFICATIONS

End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday