2 oz Copper Solder

You last purchased this on
 
Comstar International

Copper Lock™ 2 oz Copper Solder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Comstar International

Copper Lock™ 2 oz Copper Solder

  • Fast #
  • Part #C10800
  • Item #3700173
  • Manufacturer Part #10-800
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Capacity:
2 oz
Collection:
Copper Lock™
GSA Approved:
No
IAPMO Listed -:
No
Maximum Temperature:
300
Melting Temperature:
300 F
NSF Certified:
No
Product Type:
Solder
Size:
2 oz
Solder Material:
Copper