7 x 3-1/2 x 11 in. Hair Dryer in Black
Soft Surface™ 7 x 3-1/2 x 11 in. Hair Dryer in Black
Frequently Purchased Together
Product Details
- Hinged air filter cover for easy cleaning
- Cool shot button
- Soft touch finish resists fingerprints
- Fits comfortably in hairdryer storage bag
- Compact size for easy storage
- Two heat/speed settings
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Soft Surface™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 5-1/2 ft
- Depth:
- 3-1/2 in
- Height:
- 11 in
- Material:
- Plastic
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 7 in x 3-1/2 in x 11 in
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 1875 W
- Width:
- 7 in