Concept™ I 3-Blade Ceiling Fan in Brushed Nickel

Part #MF516BN  |  Manufacturer Part #F516-BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated light kit
  • Limited lifetime warranty

Specifications

AMP: 0.38

Blade Finish: Silver

Blade Pitch: 14°

Blade Span: 44 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 3987

Collection: Concept™ I

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: White Opal

Height: 15 in

Length: 44 in

Light Bulb Base Type: Mini Candelabra E-11

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Plastic

Material Type: ABS

Number Of Blades: 3

Number Of Lights: 1

UL Listed: Yes

Watts: 100

Width: 44 in