Concept™ I 3-Blade Ceiling Fan in White

Part #MF516WH  |  Manufacturer Part #F516-WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrated light kit
  • Limited lifetime warranty

Specifications

AMP: 0.38

Blade Finish: White

Blade Pitch: 14°

Blade Span: 44 in

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 3987

Collection: Concept™ I

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: White Opal

Height: 15 in

Length: 44 in

Light Bulb Base Type: Mini Candelabra E-11

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Plastic

Material Type: ABS

Number Of Blades: 3

Number Of Lights: 1

UL Listed: Yes

Watts: 100

Width: 44 in