Concord BRZ 6 60W CAND SCONCE *CONCOR

Part #K7473BZ1102  |  Manufacturer Part #7473BZ/1102

Type:

K7473BZ1102
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the BZ

Specifications

Bulb Type: Incandescent

Collection: Concord

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 30 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Medium E-26

Number Of Lights: 1

Type: K7473BZ1102

UL Listed: Yes

Width: 30 in