1 in. Notched Segmented Multi- Cut Blade
1 in. Notched Segmented Multi- Cut Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Split segment design allows for aggressive and exceptionally fast cutting while keeping the blade cooler
- May be run wet or dry
- Very versatile laser-welded premium blade
Specifications
- Application:
- Cast Iron, Concrete Lined Sewer Pipes, Ductile Iron
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond, Steel
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Cutting Capacity:
- 5 in
- Diameter:
- 14 in
- Material:
- Concrete