14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade
14 in. Aluminum Oxide and Silicon Carbide Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use on high-speed cut-off saws or table saws
- For dry use only
- Triple-reinforced for maximum life
Specifications
- Application:
- Cast Iron, Concrete Lined Sewer Pipes, Ductile Iron
- Arbor Hole Size:
- 1 in
- Blade Material:
- Aluminum Oxide, Silicon Carbide
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Cutting Capacity:
- 5 in
- Diameter:
- 14 in