14 in. Cured Concrete with Asphalt Overlay Blade
14 in. Cured Concrete with Asphalt Overlay Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep core segments provide undercut protection for cutting asphalt quickly and easily, while the premium segment bond design allows for the cutting of concrete, brick, and block
- For contractors or rental yards who encounter a wide variety of materials on a daily basis
- Superior cutting on a range of materials
- May be run wet or dry
Specifications
- Application:
- Asphalt, Concrete, Cutting
- Arbor Hole Size:
- 1 in or 20 mm
- Blade Material:
- Diamond, Steel
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Cutting Capacity:
- 5 in
- Diameter:
- 14 in