14 in. Diamond and Steel Circular Saw Blade

You last purchased this on
 
Concut Diamond Products

14 in. Diamond and Steel Circular Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Concut Diamond Products

14 in. Diamond and Steel Circular Saw Blade

  • Fast #
  • Part #CMAGNUM14
  • Item #3598985
  • Manufacturer Part #MAGNUM-14
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diamonds are vacuum-brazed on both the outer rim and the sides of the blade to provide fast, straight cutting
  • Also a great rescue blade
  • Extreme speed through a wide variety of materials: works extremely well on ductile and plastic pipe and effective for limited cutting of cast iron, metal roofs, steel studs and rebar
  • May be run wet or dry
  • Requires Certification

Specifications

Application:
Ductile, Plastic Pipe, Cast Iron
Arbor Hole Size:
1 in or 20 mm
Blade Material:
Diamond, Steel
Blade Thickness (in):
0.125 in
Blade Type:
Circular Saw
Cutting Capacity:
5 in
Diameter:
14 in