14 in. Metal Circular Saw Blade
14 in. Metal Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They should only be used on hand saws or walk-behind saws of 15 hp or less
- Premium blade combines good cutting speed and extra life
- These laser-welded blades will effectively cut softer, abrasive materials such as asphalt and green concrete
- Meet Military Spec.
- Bronze disc on 1"– 2".
- Class 150.
- Brass disc on sizes 1/4"–3/4".
- Arrow cast on side of body indicates correct direction of flow.
- WW-V-51F, Class B, Type IV valves for material and design requirements.
- MIL-V-18436, Style A, Type III valves and Fed. Spec.
Documents
Specifications
- Application:
- Asphalt, Green Concrete, Cutting
- Arbor Hole Size:
- 1/8 in
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Diameter:
- 14 in