14 in. x 20mm Standard Abrasion Resistant Steel Circular Saw Blade
14 in. x 20mm Standard Abrasion Resistant Steel Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Arbor Hole Size:
- 20 mm
- Diameter:
- 14 in
- Material:
- Steel