20mm Concrete Abrasive Blade
20mm Concrete Abrasive Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use on high-speed cut-off saws or table saws
- For dry use only
- Triple-reinforced for maximum life
Specifications
- Application:
- Block, Brick, Concrete, Masonry
- Arbor Hole Size:
- 20 mm
- Blade Material:
- Silicon Carbide
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Cement Cutter
- Cutting Capacity:
- 5 in
- Diameter:
- 14 in
- Material:
- Concrete