16 in. x 20mm Vacuum-Brazed Circular Saw Blade
Magnum 16 in. x 20mm Vacuum-Brazed Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI B7-1
- Application:
- Ductile Iron Pipe, Plastic Pipe, Cast Iron, Metal Roofs, Steel Studs, Rebar
- Arbor Hole Size:
- 20 mm
- Blade Thickness (in):
- .125 in
- Collection:
- Magnum
- Diameter:
- 16 in