1/2 in. Cord Grip
1/2 in. Cord Grip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- CN10003 Enclosure
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Cord Grip
- UL Listed:
- No