Conery Manufacturing
16 x 14 in. Aluminum Back Panel
Part #CABP1614 | Item #5089877 | Manufacturer Part #ABP1614
Call for Pricing
EACH
Width:
14 inProduct Details
Specifications
Brand Model Compatibility: Joseph G. Pollard CN10007 Enclosure
Cover Included: No
Height: 16 in
Material: Aluminum
NEMA Specifications: NEMA 4X
NSF Certified: No
UL Listed: Yes
Width: 14 in