16 x 14 in. Aluminum Dead Front with Hinge and Kit

Part #CADF1614BPA004  |  Item #5090157  |  Manufacturer Part #ADF1614/BPA-004

Call for Pricing EACH

Width:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Joseph G. Pollard CN10007 Enclosure

Cover Included: No

Height: 16 in

Material: Aluminum

NEMA Specifications: NEMA 4X

NSF Certified: No

Type: [Dead Front, Hinge, Kit]

UL Listed: Yes

Width: 14 in