Conery Manufacturing
2 in. Intermediate Guide Rail Bracket
Part #CIGB0200 | Item #5090042 | Manufacturer Part #IGB0200
Call for Pricing
EACH
Diameter:
2 inProduct Details
- All Stainless Steel Intermediate Guide Bracket
- Designed for Schedule 40 pipe
- Use where overall rail length is greater than 8 feet
Specifications
Diameter: 2 in
Fitting Type: Slip
Material: Stainless Steel
Material Type: 304 SS
Pump Application: Chemical Transfer
Pump Body Material: PVDF
Schedule Class: 40