3/4 in. Cord Grip
3/4 in. Cord Grip
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Joseph G. Pollard CN10003 Nema 4X Enclosure
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- UL Listed:
- No