6 x 6 x 4 in. Aluminum, Polycarbonate and Stainless Steel Enclosure
6 x 6 x 4 in. Aluminum, Polycarbonate and Stainless Steel Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They also meet 6/6P standards if the cover is secured with 4 screws
- Enclosures listed below include hinged lids, lockable stainless steel latches and mounting feet
- These rugged polycarbonate enclosures are UL listed and meet the specifications for NEMA 2, 3, 3R, 4, 4X, 5, 12 & 13
- Dead fronts include all mounting hardware
- Use the Back Panel Adjustment Kit if you need more clearance behind the panel
- Hinged dead fronts are great for mounting controllers and other equipment that need to be covered and secure when the enclosure door is closed
- Aluminum back panels include 4 screws for secure mounting to the built-in threaded standoffs
- Options include aluminum back panels and hinged dead fronts
Specifications
- Cover Included:
- No
- Depth:
- 4 in
- Height:
- 6 in
- Material:
- Aluminum, Plastic, Stainless Steel
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- UL Listed:
- Yes
- Width:
- 6 in