8 x 4 x 8 in. Polycarbonate Electrical Box
8 x 4 x 8 in. Polycarbonate Electrical Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They also meet 6/6P standards if the cover is secured with 4 screws
- These NEMA 4X junction boxes come standard with hinged lids and captive stainless steel screws for easy installation and access
- These rugged polycarbonate enclosures are UL listed and meet the specifications for NEMA 2, 3, 3R, 4, 4X, 5, 12 & 13
- Choose from blank boxes or those equipped with self-sealing cable grips and conduit hubs
- The JB88 (8.0” x 8.0” x 4.0”) junction box is made of a strong polycarbonate
- The JB35 (3.5” x 5.5” x 4.0”) and the JB57 (5.5” x 7.5” x 4.0”) boxes are made of durable polypropylene
Specifications
- Cover Included:
- No
- Depth:
- 4 in
- Height:
- 8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polycarbonate
- NEMA:
- NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 12, NEMA 13
- Shape:
- Rectangular
- UL Listed:
- Yes
- Width:
- 8 in