Conery Manufacturing

8 x 6 in. Aluminum Back Panel

Part #CABP0806  |  Manufacturer Part #ABP0806

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Joseph G. Pollard CN10002 Enclosure

Cover Included: No

Height: 8 in

Material: Aluminum

NEMA Specifications: NEMA 4X

NSF Certified: No

UL Listed: Yes

Width: 6 in