Conery Manufacturing

8 x 8 in. Aluminum Dead Front with Hinge and Kit

Part #CADF0808BPA004  |  Manufacturer Part #ADF0808/BPA-004

Width:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Joseph G. Pollard CN10003 Enclosure

Cover Included: No

Height: 8 in

Material: Aluminum

NEMA Specifications: NEMA 4X

NSF Certified: No

Type: Dead Front, Hinge, Kit

UL Listed: Yes

Width: 8 in