Conery Manufacturing Mechanical Control Duty Float Switch N/O Suspended 20 ft. Cord

C2900B8S1C1

Cord Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • These floats are designed to be used with a control panel and are not intended for use as a direct circuit for pumps or other motors
  • Reliable mechanical switches can be used in all 50 states
  • Conery has been manufacturing high quality float switches for the water and wastewater industry
  • They design and manufacture all of their own switches here in the USA
  • The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
  • Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C

SPECIFICATIONS

AMP
13
Cord Length
20 ft
Horsepower
1 hp
NSF Certified
No
Power Source
AC
Type
Float Switch
UL Listed
No
Volts
230V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday