Suspended Mount Mercury Pump Duty Control N/O 30 ft.
Suspended Mount Mercury Pump Duty Control N/O 30 ft.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These are the same high quality floats as their control duty switches, but these have a higher amp rating on the switch and can operate pumps requiring up to 13 amps, or 1/2hp @115 volt and 1 hp@230 volt
- Reliable Mercury Actuated switch
- Conery pump duty float switches can eliminate the need for a costly control panel in some applications
- Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C
- They design and manufacture all of their own switches here in the USA
- The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
- Conery has been manufacturing high quality float switches for the water and wastewater industry for over 30 years
- Mercury is hermetically sealed in SS capsule
Specifications
- AMP:
- 13
- Color Finish Name:
- Yellow
- Cord Length:
- 30 ft
- Height:
- 4-7/8 in
- Horsepower:
- 1 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 170
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- Float Switch
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 3-3/8 in