Suspended Mount Mercury Pump Duty Control N/O 50 ft.

You last purchased this on
 
Conery

Suspended Mount Mercury Pump Duty Control N/O 50 ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conery

Suspended Mount Mercury Pump Duty Control N/O 50 ft.

  • Fast #
  • Part #C2900B1S4P1C150
  • Item #5090338
  • Manufacturer Part #2900-B1-S4-P1-C1-50
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These are the same high quality floats as their control duty switches, but these have a higher amp rating on the switch and can operate pumps requiring up to 13 amps, or 1/2hp @115 volt and 1 hp@230 volt
  • Reliable Mercury Actuated switch
  • Conery pump duty float switches can eliminate the need for a costly control panel in some applications
  • Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C
  • They design and manufacture all of their own switches here in the USA
  • The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
  • Conery has been manufacturing high quality float switches for the water and wastewater industry for over 30 years
  • Mercury is hermetically sealed in SS capsule
  • Requires Certification

Specifications

AMP:
13
Color Finish Name:
Yellow
Cord Length:
50 ft
Horsepower:
1 hp
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Power Source:
AC
Product Type:
Float Switch
UL Listed:
No
Volts:
230V