Suspended Mount Mercury Pump Duty Control SPDT 30 ft.

You last purchased this on
 
Conery

Suspended Mount Mercury Pump Duty Control SPDT 30 ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Conery

Suspended Mount Mercury Pump Duty Control SPDT 30 ft.

  • Fast #
  • Part #C2902B1S5C130
  • Item #5090311
  • Manufacturer Part #2902-B1-S5-C1-30
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • These are the same high quality floats as their control duty switches, but these have a higher amp rating on the switch and can operate pumps requiring up to 13 amps, or 1/2hp @115 volt and 1 hp@230 volt
  • Reliable Mercury Actuated switch
  • Conery pump duty float switches can eliminate the need for a costly control panel in some applications
  • Conery float switches are available in normally open (N/O) normally closed (N/C) and SPDT which is a three wire float that can be wired either N/O or N/C
  • They design and manufacture all of their own switches here in the USA
  • The avocado shape and smooth surface aid in keeping build up and debris from fouling the floats even in the harshest of conditions
  • Conery has been manufacturing high quality float switches for the water and wastewater industry for over 30 years
  • Mercury is hermetically sealed in SS capsule
  • Requires Certification

Specifications

Color Finish Name:
Blue
Cord Length:
30 ft
Height:
5 in
Horsepower:
1 hp
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Power Source:
AC
Product Type:
Float Switch
UL Listed:
No
Width:
3-1/2 in