Conex Universal Limited
MaxiPro 5/8 in. Press Copper P-Trap (Bag of 1)
Part #CMPA56980050001 | Item #8108385 | Manufacturer Part #MPA5698 0050001
All Sizes
Product Details
Documents
Specifications
ADA Compliant: No
ASTM Specifications: [ASTM B-280, ASTM B-88, ASTM G-85]
Acid Base: No
Adjustable: No
Application: [Commercial, Residential]
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: No
Clean Bagged: Yes
Cleanout: Yes
Collection: MaxiPro
End Connection 1: Press
End Connection 2: Press
End Connections: Press
Fitting Size 1: 5/8 in
Fitting Size 2: 5/8 in
Fitting Sizes: 5/8 in
High Pressure: 700
IAPMO Listed: No
Inside Diameter: 5/8 in
Insulated: No
Material: Copper
Maximum Pressure: 2100 psi
NSF Certified: No
Origin: Global
Package Quantity: Bag of 1
Product Type: P-Trap
Shape: Cylinder
Size: 5/8 in
Type: Connector
UL Listed: UL 109-7/UL 109-8/UL 1963-79/UL 207
Width: 5-1/2 in