Conex Universal Limited
MaxiPro 3/4 in. Press Copper 90 Degree Elbow with HNBR O-ring (Bag of 3)
Part #CMPA5002000001 | Manufacturer Part #MPA5002 0060001
All Sizes
Product Details
- Flame-free Installation. Avoids fire permit requirement
- No Nitrogen Purge requirement
- Three-point press. Provides high quality crimping
- High quality, protected HNBR O-Ring. Provides a secure leak-free joint
- Higher productivity & Improved flexibility
- 10 year Warranty in conformance with terms and conditions
- Lower Installed costs. Saves money and time
- Easy access to work sites. No gas bottles required
- UL listed and approved for field and factory installations
- Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME B31.5
ASTM Specifications: [ASTM G85, ASTM B280, ASTM B88]
Acid Base: No
Adjustable: No
Application: [Commercial, Residential]
BAA Compliant: Yes
CARB OTC LEED Compliant: No
CSA Certified: No
Clean Bagged: Yes
Cleanout: Yes
Collection: MaxiPro
Elbow Degree: 90
End Connection 1: Compression
End Connections: Compression
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: 90°
High Pressure: 700
IAPMO Listed: No
ISO Specifications: [ISO 14903, ISO 5149]
Insulated: No
Material: Copper
Maximum Pressure: 700 psi
Maximum Temperature: 250
NSF Certified: No
Origin: Global
Package Quantity: Bag of 3
Product Type: Fitting
Shape: Cylinder
Size: 3/4 in
Temperature Range: -40 to 250 Deg F
Temperature Rating: 284
Type: Connector
UL Listed: UL 109
Width: 5-1/2 in