MaxiPro 5/8 in. Press Copper P-Trap (Bag of 1)

Part #CMPA5698000001  |  Manufacturer Part #MPA5698 0050001

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in

    Part #CMPA56980050001Item #8108385Mfr. Part #MPA5698 0050001

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.59 /per BAG
    Added to your cart. View Cart

Product Details

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM B-280, ASTM B-88, ASTM G-85]

Acid Base: No

Adjustable: No

Application: [Commercial, Residential]

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Clean Bagged: Yes

Cleanout: Yes

Collection: MaxiPro

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

High Pressure: 700

IAPMO Listed: No

Insulated: No

Material: Copper

Maximum Pressure: 2100 psi

NSF Certified: No

Origin: Global

Package Quantity: Bag of 1

Product Type: P-Trap

Shape: Cylinder

Size: 5/8 in

Type: Connector

UL Listed: UL 109-7/UL 109-8/UL 1963-79/UL 207

Width: 5-1/2 in