MaxiPro 1-1/8 in. Press Copper Tee (Bag of 1)

Part #CMPA5T01  |  Manufacturer Part #MPA5T 009090901

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/8 in

    Part #CMPA5T009090901Item #7952912Mfr. Part #MPA5T 009090901

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.37 /per BAG
    Added to your cart. View Cart

Product Details

  • Flame-free Installation. Avoids fire permit requirement
  • No Nitrogen Purge requirement
  • Three-point press. Provides high quality crimping
  • High quality, protected HNBR O-Ring. Provides a secure leak-free joint
  • Higher productivity & Improved flexibility
  • 10 year Warranty in conformance with terms and conditions
  • Lower Installed costs. Saves money and time
  • Easy access to work sites. No gas bottles required
  • UL listed and approved for field and factory installations
  • Conex Banninger's press fittings are field proven and have millions of successful installed fittings world-wide

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME B31.5

ASTM Specifications: [ASTM G85, ASTM B280, ASTM B88]

Acid Base: No

Adjustable: No

Application: [Commercial, Residential]

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: No

Clean Bagged: Yes

Cleanout: Yes

Collection: MaxiPro

End Connection 1: Compression

End Connections: Compression

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/8 in

Fitting Size 2: 1-1/8 in

Fitting Size 3: 1-1/8 in

Fitting Sizes: 1-1/8 in

Fitting Type: Tee

High Pressure: 700

IAPMO Listed: No

ISO Specifications: [ISO 14903, ISO 5149]

Insulated: No

Length: 3-37/50 in

Material: Copper

Maximum Pressure: 700 psi

Maximum Temperature: 250

NSF Certified: No

Origin: Global

Package Quantity: Bag of 1

Product Type: Fitting

Shape: T-shaped

Size: 1-1/8 in

Temperature Range: -40 to 250 Deg F

Temperature Rating: 284

Type: Connector

UL Listed: UL 109

Width: 5-1/2 in