Conical with 2 in. Stand-Off Damper

DCNS2PRGA26D

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" stand off
  • All dampered collars are supplied with a 1/8" thick high density Polyethylene gasket

SPECIFICATIONS

Diameter
6 in
Gauge
26
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday