3 in. Flanged Schedule 40 Short Radius Fiberglass 90 Degree Elbow

Part #A90VE048FFS4  |  Item #1827029  |  Manufacturer Part #90-VE-048-FF-S4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #A90VE048FFS4Item #1827029Mfr. Part #90-VE-048-FF-S4

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #A90VE096FFS4Item #1827036Mfr. Part #90-VE-096-FF-S4

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #A90VE128FFS4Item #1827038Mfr. Part #90-VE-128-FF-S4

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: [Short Radius, Straight]

Material: Fiberglass