6 in. Flanged Schedule 40 Short Radius Fiberglass 90 Degree Elbow
6 in. Flanged Schedule 40 Short Radius Fiberglass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Short Radius, Straight
- Material:
- Fiberglass