Consolidated Rigging & Marine 3 in. D Ring Polyester Sling

C149100

Diameter

3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
3 in
Length
10 in
Material
Plastic
Material Type
Polyester

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday