4 in. Poly Dryer Box

Part #CDBX10004  |  Item #2908593  |  Manufacturer Part #DBX-10.01

Call for Pricing EACH

Height:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • For use in 2 x 4 wall. Polystyrene construction. Features snap-on trim ring and can also be used to down vent

Specifications

Dryer Box Size: 4 in x 16-1/2 in

Height: 4 in

Length: 16-1/2 in

Material: Plastic