5-1/2 in. Metal Dryer Box Only for 6 x 2 in. Wall
5-1/2 in. Metal Dryer Box Only for 6 x 2 in. Wall
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Dryer Box Size:
- 16-1/2 in x 5-1/2 in
- Height:
- 16-1/2 in
- Length:
- 5-1/2 in
- Material:
- Metal, Steel
- Width:
- 16-1/2 in