Construction Solutions
6 in. Metal Dryer Box and Trim
Part #CDBXMBT6 | Item #3572987 | Manufacturer Part #DBXMBT6
Call for Pricing
EACH
Length:
19-1/2 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Comes with snap-on trim ring. Box is powder coated with White, 22 gauge Steel. Can also be used for down venting by turning the box upside-down
Documents
Specifications
Color Finish: White
Dryer Box Size: 11-1/10 in x 19-1/2 in
Fits Pipe Size: 6 in
Height: 11-1/10 in
Length: 19-1/2 in
Material: Metal
Width: 12 in