18 x 36 in. Cleanroom Wiper in White (Bag of 100)
Amplitude™ Theta™ 18 x 36 in. Cleanroom Wiper in White (Bag of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This lightweight spun laced blend of 54% cellulose and 46% polyester wipe provides for an economical and cost effective absorbent wipe ideal for general cleaning applications
- Designed for non abrasive applications
- Cellulose/polyester hydro entangled lightweight nonwoven wipe
- Wiper Size: 18" x 36" (45.7 cm x 91.4 cm)
- Color: White
- Double packaged to preserve product integrity
- Economical and cost effective
Specifications
- Collection:
- Amplitude™ Theta™
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Cellulose, Polyester
- Package Quantity:
- Bag of 100
- Product Type:
- Wiper
- Width:
- 18 in