Contech Construction
10 x 8 in. Reducing PVC Coupling
Part #CA2000R10X | Item #3026737
Call for Pricing
EACH
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
FM Approved: No
Fitting Size 1: 10 in
Fitting Size 2: 8 in
Fitting Sizes: 10 in x 8 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
NSF Certified: No