15 in. Alloy Steel Band

You last purchased this on
 
Contech Engineered Solutions

H-12 15 in. Alloy Steel Band

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Engineered Solutions

H-12 15 in. Alloy Steel Band

  • Fast #
  • Part #CPB5CGV160151
  • Item #7763328
  • Manufacturer Part #PB5-C GV160151
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
H-12
Fits Pipe Size:
15 in
Fitting Type:
Band
Material:
Alloy Steel