12 in. Corrugated Band with Nut and Bolt
12 in. Corrugated Band with Nut and Bolt
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Band
- Material:
- Metal