12 in. Flared Aluminum Flat Band

You last purchased this on
 
Contech Construction

12 in. Flared Aluminum Flat Band

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Construction

12 in. Flared Aluminum Flat Band

  • Fast #
  • Part #CAFB12
  • Item #231129
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fits Pipe Size:
12 in
Fitting Type:
Straight
Material:
Aluminum