12 in. Trash Guard
12 in. Trash Guard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Fits Pipe Size:
- 12 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Trash Guard