15 in. Trash Guard

Part #CGTG15  |  Item #4460724

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #CGTG12Item #4460723

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 15 in

    Part #CGTG15Item #4460724

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in

    Part #CGTG18Item #4460725

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 30 in

    Part #CGTG30Item #4460726

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

CARB OTC LEED Compliant: No

Fits Pipe Size: 15 in

IAPMO Listed: No

Material: Galvanized Steel